Motion
SPS400500
Ferrule & Sleeve - Steel
Mi Item #12194383
MFR #SPS400500
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194383
MFR #SPS400500

Mfr description
SPS400500 4" 5" 4-3/16" PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • End 1 Size
    5.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    5.0000 in
  • Weight
    1.66 lbs

Details

  • Configuration
    Straight
  • Manufacturer Catalog Number
    SPS400500
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)