Motion
SPS500536
Ferrule & Sleeve - Steel
Mi Item #12194385
MFR #SPS500536
Price$58.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194385
MFR #SPS500536

Mfr description
SPS500536 5 5-9/16 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.07/each

Specifications

Dimensions

  • Hose Diameter
    5.0000 in
  • Hose Inside Diameter
    5 in
  • Inside Diameter
    5.0000 in, 127 mm
  • Weight
    2.6 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS500536
  • Material
    Steel
  • Product Types
    Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)