Motion
SPS600632
Ferrule & Sleeve - Steel
Mi Item #12194388
MFR #SPS600632
Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194388
MFR #SPS600632

Mfr description
SPS600632 6 6-1/2 5-5/8 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.10/each

Specifications

Dimensions

  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    3.86 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS600632
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)