Motion
SPS800816
Ferrule & Sleeve - Steel
Mi Item #12194395
MFR #SPS800816
Price$99.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194395
MFR #SPS800816

Mfr description
SPS800816 8 8-1/4 6-5/8 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.08/each

Specifications

Dimensions

  • Hose Diameter
    8.0000 in
  • Hose Inside Diameter
    8 in
  • Inside Diameter
    8.0000 in, 203.19 mm
  • Weight
    5.76 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS800816
  • Material
    Steel
  • Product Types
    Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)