Specifications
Dimensions
- Hose Diameter0.7500 in
- Hose Inside Diameter3/4 in
- Inside Diameter3/4 in, 19 mm
Details
- MaterialStainless Steel
- Product TypesFerrule
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)