Specifications
Dimensions
- Hose Diameter1.0000 in
- Hose Inside Diameter1 in
- Inside Diameter1.0000 in, 25.39 mm
Details
- Manufacturer Catalog NumberSSS100116
- MaterialStainless Steel
- Product TypesSleeve
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)