Motion
SSS100120
Ferrule & Sleeve - Stainless Steel
Mi Item #12194409
MFR #SSS100120
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #12194409
MFR #SSS100120

Mfr description
SSS100120 1 1-5/16 2-5/16 304SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in

Details

  • Configuration
    Straight
  • Manufacturer Catalog Number
    SSS100120
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)