Specifications
Dimensions
- Hose Diameter2.0000 in
- Hose Inside Diameter2 in
- Inside Diameter2.0000 in, 50 mm
- Outer Diameter3.0310 in
Details
- Manufacturer Catalog NumberSSS200302
- MaterialStainless Steel
- Product TypesSleeve
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)