Specifications
Dimensions
- Hose Diameter2.5000 in
- Hose Inside Diameter2-1/2 in
- Inside Diameter2-1/2 in, 63.50 mm
Details
- Manufacturer Catalog NumberSSS250300
- MaterialStainless Steel
- Product TypesSleeve
- StyleStraight
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)