Specifications
Dimensions
- Hose Diameter3.0000 in
- Hose Inside Diameter3 in
- Inside Diameter3.0000 in, 76.20 mm
Details
- Manufacturer Catalog NumberSSS300328
- MaterialStainless Steel
- Product TypesSleeve
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)