Motion
SAL200248
Ferrule & Sleeve - Aluminum
Mi Item #12194432
MFR #SAL200248
Price$23.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Aluminum
Mi Item #12194432
MFR #SAL200248

Mfr description
SAL200248 2 2-3/4 2-3/4 ALUMINUM SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.64/each

Specifications

Dimensions

  • Dash Size
    32
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Outer Diameter
    2.7500 in
  • SAE Size
    -32
  • Weight
    0.29 lbs

Details

  • Manufacturer Catalog Number
    SAL200248
  • Material
    Aluminum
  • Product Types
    Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)