Motion
SPS100144S
Ferrule & Sleeve - Steel
Mi Item #12194445
MFR #SPS100144S
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194445
MFR #SPS100144S

Mfr description
SPS100144S 1 1-11/16 1-3/16 PLT STL SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Size
    1.0000 in
  • Weight
    0.1 lbs

Details

  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS100144S
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)