Motion
SPS200228S
Ferrule & Sleeve - Steel
Mi Item #12194451
MFR #SPS200228S
Price$9.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194451
MFR #SPS200228S

Mfr description
SPS200228S 2 2-7/16 2 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.75/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.25 lbs

Details

  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)