Motion
SPS400460S
Ferrule & Sleeve - Steel
Mi Item #12194464
MFR #SPS400460S
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194464
MFR #SPS400460S

Mfr description
SPS400460S 4 4-15/16 3-7/16 PLT STL SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.07/each

Specifications

Dimensions

  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.33 lbs

Details

  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)