Motion
SSS200300S
Ferrule & Sleeve - Stainless Steel
Mi Item #12194477
MFR #SSS200300S
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #12194477
MFR #SSS200300S

Mfr description
SSS200300S 2 3 2 304SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    3.0000 in
  • SAE Size
    -32
  • Size
    2.0000 in

Details

  • Configuration
    Straight
  • Manufacturer Catalog Number
    SSS200300S
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)