Motion
SSS400500S
Ferrule & Sleeve - Stainless Steel
Mi Item #12194487
MFR #SSS400500S
Price$46.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #12194487
MFR #SSS400500S

Mfr description
SSS400500S 4 5 3-7/16 304SS SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.30/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm

Details

  • Configuration
    Straight
  • Manufacturer Catalog Number
    SSS400500S
  • Material
    Stainless Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)