Motion
CNPS-50
Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #12194615
MFR #CNPS-50
Price$6.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #12194615
MFR #CNPS-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.18/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    1.4 lbs

Details

  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    CNPS-50
  • Material
    Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Import Combination Nipple

Overview

Mfr description
CNPS-50 1/2" PLATED STEEL IMPORT COMBO N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought