Motion
CNPS-300
Hose End - Steel Material, 3 in Hose ID
Mi Item #12194622
MFR #CNPS-300
Price$36.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3 in Hose ID
Mi Item #12194622
MFR #CNPS-300

Mfr description
CNPS-300 3" IMPORTED PLATED STEEL COMBIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.05/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    3.0000 in
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Weight
    1.91 lbs

Details

  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    CNPS-300
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Import Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)