Motion
CNPS-400
Hose End - Steel Material, 4 in Hose ID
Mi Item #12194623
MFR #CNPS-400
Price$55.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 4 in Hose ID
Mi Item #12194623
MFR #CNPS-400

Mfr description
CNPS-400 4" IMPORTED PLATED STEEL COMBIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.18/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    2.99 lbs

Details

  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    CNPS-400
  • Material
    Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)