Motion
CNSS-50
Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #12194626
MFR #CNSS-50
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1/2 in Hose ID
Mi Item #12194626
MFR #CNSS-50

Mfr description
CNSS-50 1/2" IMPORTED 304 STAINLESS STEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    0.07 lbs

Details

  • Fitting Shape
    Straight
  • Manufacturer Catalog Number
    CNSS-50
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    King Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)