Motion
CNSS-150
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #12194630
MFR #CNSS-150
Price$42.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #12194630
MFR #CNSS-150

Mfr description
CNSS-150 1 1/2" IMPORTED 304 STAINLESS S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.44/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    0.58 lbs

Details

  • Manufacturer Catalog Number
    CNSS-150
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Import Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)