Motion
CNSS-600
Hose End - Stainless Steel Material, 6 in Hose ID
Mi Item #12194635
MFR #CNSS-600
Price$693.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 6 in Hose ID
Mi Item #12194635
MFR #CNSS-600

Mfr description
CNSS-600 6" IMPORTED 304 STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.17/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    9.29 lbs

Details

  • Manufacturer Catalog Number
    CNSS-600
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Style
    Straight
  • Type
    Import Combination Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)