Motion
SPS300344
Ferrule & Sleeve - Steel
Mi Item #12194670
MFR #SPS300344
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194670
MFR #SPS300344

Mfr description
SPS300344 3 3-11/16 3-15/16 PLT STL SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.16 lbs

Details

  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)