Specifications
Dimensions
- Hose Diameter4.0000 in
- Hose Inside Diameter4 in
- Inside Diameter4.0000 in, 100 mm
Details
- Manufacturer Catalog NumberSSS400444
- MaterialStainless Steel
- Product TypesSleeve
- TypeSleeve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)