Overview
Mfr description
LAD-MM-3-P-YL MAINTENANCE LADDER PERFORA
Specifications
- Ladder TypeMaintenance Ladder
- Number of Steps3
- Weight Capacity350 lb
- Step TypePerforated
- Top Step Height30.0000 in
- Top Step Depth21.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data