Motion
10K5B08
Die & Mold Plain-Bearing - .625 in Bore, 0.5000 in Length, DDK05 Material
Mi Item #12195651
MFR #10K5B08
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - .625 in Bore, 0.5000 in Length, DDK05 Material
Mi Item #12195651
MFR #10K5B08

Mfr description
10K5B08 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    0.7190 in
  • Overall Length
    0.5000 in
  • Recommended Shaft Size
    0.6250 in, 15.88 mm
  • Thickness
    0.0469 in, 1.19 mm
  • Weight
    4.91 g

Details

  • Additional Details
    RoHS Compliant;Lead-Free
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    K5B DDK05 Bushing
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter Tolerance
    0 7192/0.7184 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    K5B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)