Motion
12K5B12
0.75 in Bore, .875 in OD, 0.75 in Length, DDK05 Material
MI ITEM #12195661
MFR #12K5B12
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.75 in Bore, .875 in OD, 0.75 in Length, DDK05 Material
MI ITEM #12195661
MFR #12K5B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
12K5B12 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    DDK05
  • Inside Diameter
    .750 in
  • Overall Length
    0.7500 in
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    13.45 g
  • Outside Diameter
    0.8750 in
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    .750 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text