Motion
14K5B08
0.875 in Bore, 1.000 in OD, 0.5 in Length, DDK05 Material
MI ITEM #12195668
MFR #14K5B08
List Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.875 in Bore, 1.000 in OD, 0.5 in Length, DDK05 Material
MI ITEM #12195668
MFR #14K5B08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.22/each for your price

Overview

Mfr description
14K5B08 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction

Specifications

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    .875 in
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter
    .875 in
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter
    1.0000 in
  • Overall Length
    0.5000 in
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Weight
    10.46 g
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text