Motion
14K5B20
Die & Mold Plain-Bearing - .875 in Bore, 1.2500 in Length, DDK05 Material
Mi Item #12195671
MFR #14K5B20
Price$4.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - .875 in Bore, 1.2500 in Length, DDK05 Material
Mi Item #12195671
MFR #14K5B20

Mfr description
14K5B20 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.47/each

Specifications

Dimensions

  • Inside Diameter
    0.8750 in
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.2500 in
  • Recommended Shaft Size
    22.23 mm, 7/8 in
  • Thickness
    0.0625 in, 1.59 mm
  • Weight
    24.95 g

Details

  • Additional Details
    RoHS Compliant;Lead-Free
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    K5B DDK05 Bushing
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter Tolerance
    10 0005/0.9997 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    K5B
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)