Motion
18K5B10
1.125 in Bore, 1.281 in OD, 0.625 in Length, DDK05 Material
MI ITEM #12195682
MFR #18K5B10
Price$3.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.125 in Bore, 1.281 in OD, 0.625 in Length, DDK05 Material
MI ITEM #12195682
MFR #18K5B10

Mfr description
18K5B10 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.69/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    1.2810 in
  • Overall Length
    0.6250 in
  • Weight
    20.8 g

Details

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)