Motion
20K5B28
Die & Mold Plain-Bearing - 1.250 in Bore, 1.7500 in Length, DDK05 Material
MI ITEM #12195692
MFR #20K5B28
List Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 1.250 in Bore, 1.7500 in Length, DDK05 Material
MI ITEM #12195692
MFR #20K5B28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.73/each for your price

Overview

Mfr description
20K5B28 SLEEVE BEARING - INCH DDK05
  • Self lubricating
  • Low friction

Specifications

  • Additional Details
    RoHS Compliant;ELV Compliant;Lead-Free
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    DDK05
  • Inside Diameter
    1.250 in
  • Overall Length
    1.7500 in
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Description
    K5B DDK05 Bushing
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Series
    K5B
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    67.76 g
  • Outside Diameter
    1.4060 in
  • Type
    Sleeve
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    1.250 in
  • Length Tolerance
    ±0.25 mm;±0.010 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Inch
  • Outside Diameter Tolerance
    1 4068/1.4058 in
  • Recommended Shaft Size
    1-1/4 in
  • Thickness
    0.0781 in, 1.98 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text