Motion
10K5F06-15

Daido Metal
10K5F06-15

0.625 in Bore, .719 in OD, 0.375 in Length, 0.937 in Flange Dia., .047 in Flange Width, DDK05 Material
MI ITEM #12195733
MFR #10K5F06-15
List Price$2.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Daido Metal
10K5F06-15

0.625 in Bore, .719 in OD, 0.375 in Length, 0.937 in Flange Dia., .047 in Flange Width, DDK05 Material
MI ITEM #12195733
MFR #10K5F06-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.50/each for your price

Overview

Mfr description
10K5F06-15 FLANGE BEARING - INCH DDK05
  • Self lubricating
  • Low friction

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    DDK05
  • Inside Diameter
    .625 in
  • Overall Length
    0.3750 in
  • Flange Diameter
    0.9370 in
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    5.31 g
  • Outside Diameter
    0.7190 in
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    .625 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought