Motion
K5B0304
3 mm Bore, 5 mm OD, 4 mm Length, DDK05 Material
Mi Item #12195746
MFR #K5B0304
Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 mm Bore, 5 mm OD, 4 mm Length, DDK05 Material
Mi Item #12195746
MFR #K5B0304

Mfr description
K5B0304 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.73/each

Specifications

Dimensions

  • Inside Diameter
    3 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    5 mm
  • Overall Length
    4 mm
  • Weight
    0.33 g

Details

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Flanged
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)