Motion
K5B1208
Die & Mold Plain-Bearing - 12 mm Bore, 8 mm Length, DDK05 Material
MI ITEM #12195786
MFR #K5B1208
Price$1.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 12 mm Bore, 8 mm Length, DDK05 Material
MI ITEM #12195786
MFR #K5B1208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.04/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Inside Diameter
    12 mm
  • Maximum P Value
    137 MPa;19870 psi
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    14 mm
  • Overall Length
    8 mm
  • Thickness
    0.0394 in, 1 mm
  • Weight
    2.3 g

Details

  • Additional Details
    Lead-Free;Maintenance-Free;PTFE Lined;Steel Backed;RoHS Compliant
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE w/ Special Fillers
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    DDK05 Dry Bearing Bushing 12mm ID x 14mm OD x 8mm Length
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter Tolerance
    +0.030/+0.060 mm;+0.0012/+0.0024 in
  • Manufacturer Catalog Number
    K5B1208
  • Material
    Metal-Polymer Composite
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter Tolerance
    +0.030/+0.060 mm;+0.0012/+0.0024 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DDK05
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
K5B1208 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text