Motion
K5B1308
Die & Mold Plain-Bearing - 13 mm Bore, 8 mm Length, DDK05 Material
Mi Item #12195790
MFR #K5B1308
Price$1.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 13 mm Bore, 8 mm Length, DDK05 Material
Mi Item #12195790
MFR #K5B1308

Mfr description
K5B1308 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.21/each

Specifications

Dimensions

  • Inside Diameter
    13 mm
  • Maximum P Value
    137 MPa;19870 psi
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    15 mm
  • Overall Length
    8 mm
  • Recommended Shaft Size
    0.5118 in, 13 mm
  • Thickness
    0.0394 in, 1 mm
  • Weight
    2.53 g

Details

  • Additional Details
    Lead-Free;Maintenance-Free;RoHS Compliant;ELV Compliant;Dry-Running Capability;Thin-Walled Construction
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    DDK05 Dry-Running Sleeve Bearing, Lead-Free PTFE Lined Steel Backed
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter Tolerance
    +0.063/+0.033 mm;+0.0025/+0.0013 in
  • Length Tolerance
    0/-0.3 mm;0/-0.0118 in
  • Material
    Metal-Polymer Composite
  • Material Specification
    DDK05
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter Tolerance
    +0.063/+0.033 mm;+0.0025/+0.0013 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DDK05
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)