Motion
K5B2010
Die & Mold Plain-Bearing - 20 mm Bore, 10 mm Length, DDK05 Material
Mi Item #12195820
MFR #K5B2010
Price$1.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 20 mm Bore, 10 mm Length, DDK05 Material
Mi Item #12195820
MFR #K5B2010

Mfr description
K5B2010 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.52/each

Specifications

Dimensions

  • Inside Diameter
    20 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    23 mm
  • Overall Length
    10 mm
  • Thickness
    0.0591 in, 1.50 mm
  • Weight
    8.05 g

Details

  • Additional Details
    Lead-Free;Maintenance-Free;PTFE Lined;Steel Backed;Dry-Running Capability;RoHS Compliant
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    DDK05 Dry Bearing Bushing 20mm ID x 23mm OD x 10mm Length
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter Tolerance
    +0.081/+0.046 mm
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DDK05
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)