Motion
K5B2420
Die & Mold Plain-Bearing - 24 mm Bore, 20 mm Length, DDK05 Material
MI ITEM #12195831
MFR #K5B2420
List Price$2.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 24 mm Bore, 20 mm Length, DDK05 Material
MI ITEM #12195831
MFR #K5B2420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.30/each for your price

Overview

Mfr description
K5B2420 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Specifications

  • Additional Details
    Lead-Free;Maintenance-Free;Dry-Running Capability;RoHS Compliant
  • Bushing Type
    Plain Sleeve
  • Bushing Material
    DDK05
  • Inside Diameter
    24 mm
  • Overall Length
    20 mm
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Maximum P Value
    137 MPa
  • Description
    DDK05 Dry Bearing Bushing 24mm ID x 27mm OD x 20mm Length
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Series
    DDK05
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    17.1 g
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    27 mm
  • Type
    Sleeve
  • Bearing Material
    PTFE w/ Special Fillers
  • Inside Diameter Tolerance
    +0.086/+0.051 mm
  • Bore Diameter
    24 mm
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Measurement Standard
    Metric
  • Thickness
    1.50 mm
  • Type Of Bearing
    Bushing
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text