Motion
K5B3215
32 mm Bore, 36 mm OD, 15 mm Length, DDK05 Material
MI ITEM #12195860
MFR #K5B3215
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 mm Bore, 36 mm OD, 15 mm Length, DDK05 Material
MI ITEM #12195860
MFR #K5B3215

Mfr description
K5B3215 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Inside Diameter
    32 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    36 mm
  • Overall Length
    15 mm
  • Weight
    24 g

Details

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    500 fpm (dry), 2,000 fpm (lubricated)
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)