Motion
K5B3820
Die & Mold Plain-Bearing - 38 mm Bore, 20 mm Length, DDK05 Material
MI ITEM #12195873
MFR #K5B3820
Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 38 mm Bore, 20 mm Length, DDK05 Material
MI ITEM #12195873
MFR #K5B3820

Mfr description
K5B3820 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.81/each

Specifications

Dimensions

  • Inside Diameter
    38 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    42 mm
  • Overall Length
    20 mm
  • Overall Thickness
    2 mm
  • Thickness
    0.0787 in, 2 mm
  • Weight
    38 g

Details

  • Additional Details
    Lead-Free;Perfect Oilless Bearing;Dry-Running Capability;Maintenance-Free;RoHS Compliant;ELV Compliant
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    DDK05 Dry Bushing, Lead-free, PTFE Lined Steel Backed
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter Tolerance
    -0.025 to-0.050 mm;-0.0010 to-0.0020 in
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter Tolerance
    +0.115 to +0.075 mm;+0.0045 to +0.0030 in
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DDK05
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)