Motion
K5B3825
38 mm Bore, 42 mm OD, 25 mm Length, DDK05 Material
MI ITEM #12195874
MFR #K5B3825
List Price$5.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 mm Bore, 42 mm OD, 25 mm Length, DDK05 Material
MI ITEM #12195874
MFR #K5B3825

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.10/each for your price

Overview

Mfr description
K5B3825 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Specifications

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    38 mm
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter
    38 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Outside Diameter
    42 mm
  • Overall Length
    25 mm
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Weight
    47.2 g
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought