Motion
K5B5540
55 mm Bore, 60 mm OD, 40 mm Length, DDK05 Material
MI ITEM #12195900
MFR #K5B5540
List Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
55 mm Bore, 60 mm OD, 40 mm Length, DDK05 Material
MI ITEM #12195900
MFR #K5B5540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.50/each for your price

Overview

Mfr description
K5B5540 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    DDK05
  • Inside Diameter
    55 mm
  • Overall Length
    40 mm
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    100 g
  • Outside Diameter
    60 mm
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    55 mm
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Plain Sleeve
  • RoHs Compliance
    Yes
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text