Motion
K5B100100

Daido Metal
K5B100100

100 mm Bore, 105 mm OD, 100 mm Length, DDK05 Material
MI ITEM #12195940
MFR #K5B100100
Price$61.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Daido Metal
K5B100100

100 mm Bore, 105 mm OD, 100 mm Length, DDK05 Material
MI ITEM #12195940
MFR #K5B100100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.86/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Inside Diameter
    100 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    105 mm
  • Overall Length
    100 mm
  • Weight
    608 g

Details

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE w/ Special Fillers
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free

Overview

Mfr description
K5B100100 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought