Motion
K5B15080

Daido Metal
K5B15080

Die & Mold Plain-Bearing - 150 mm Bore, 80 mm Length, DDK05 Material
Mi Item #12195956
MFR #K5B15080
Price$104.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Daido Metal
K5B15080

Die & Mold Plain-Bearing - 150 mm Bore, 80 mm Length, DDK05 Material
Mi Item #12195956
MFR #K5B15080

Mfr description
K5B15080 SLEEVE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.71/each

Specifications

Dimensions

  • Inside Diameter
    150 mm
  • Maximum P Value
    137 MPa;19870 psi
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    155 mm
  • Overall Length
    80 mm
  • Overall Thickness
    2.5000 mm
  • Thickness
    0.0394 in, 1 mm
  • Weight
    717 g

Details

  • Additional Details
    Lead-Free;Maintenance-Free;Dry-Running Capability;Steel Backed;Thin-Walled Construction;RoHS Compliant
  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Plain Sleeve
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Description
    DDK05 Dry Bushing 15mm ID x 17mm OD x 80mm Length
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Inside Diameter Tolerance
    +0.073/+0.038 mm;+0.0029/+0.0015 in
  • Length Tolerance
    0/-0.3 mm;0/-0.0118 in
  • Material
    Metal-Polymer Composite
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Series
    DDK05
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHs, ELV, Pb Free
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)