Motion
K5F2210-33

Daido Metal
K5F2210-33

22 mm Bore, 25 mm OD, 10 mm Length, 33 mm Flange Dia., 1.5 mm Flange Width, DDK05 Material
MI ITEM #12196016
MFR #K5F2210-33
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Daido Metal
K5F2210-33

22 mm Bore, 25 mm OD, 10 mm Length, 33 mm Flange Dia., 1.5 mm Flange Width, DDK05 Material
MI ITEM #12196016
MFR #K5F2210-33

Mfr description
K5F2210-33 FLANGE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Flange Diameter
    33 mm
  • Inside Diameter
    22 mm
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Outside Diameter
    25 mm
  • Overall Length
    10 mm
  • Weight
    12.5 g

Details

  • Backing Material
    Steel/Bronze
  • Bearing Material
    PTFE
  • Bushing Material
    DDK05
  • Bushing Type
    Flanged
  • CAD Drawing
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Harmonization Code
    84833080
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    Yes
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    RoHs, ELV, Pb Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)