1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
T0RH25MM
25 mm Bore
MI ITEM #
12200127
MFR #
T0RH25MM
Price
$203.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC T0RH25MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
T0RH25MM
25 mm Bore
MI ITEM #
12200127
MFR #
T0RH25MM
Mfr description
T0RH25MM T SERIES FLEX COUPLINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$203
.69
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
25 mm
Length Through Bore
1.3750 in
Maximum Bore Diameter
1.6250 in
Outside Diameter
2.9500 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items