Motion
T0RHRSBMP
T0 RH RSB MP RING HUB, ROUGH STOCK BORE
MI ITEM #12200133
MFR #T0RHRSBMP
Price$310.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T0 RH RSB MP RING HUB, ROUGH STOCK BORE
MI ITEM #12200133
MFR #T0RHRSBMP

Mfr description
T0RHRSBMP T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.37/each

Specifications

Dimensions

  • Length Through Bore
    1.3750 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    2.9500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)