Motion
DCK444C2

DEWALT
DCK444C2

20V MAX* Cordless 4-Tool Combo Kit
MI ITEM #12201306
MFR #DCK444C2
Price$449.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK444C2

20V MAX* Cordless 4-Tool Combo Kit
MI ITEM #12201306
MFR #DCK444C2

Mfr description
DCK444C2 DEWALT 20V MAX 4-KIT
  • DCD771 Drill/Driver is compact (front to back) and lightweight, designed to fit into tight areas
  • DCF885 Impact driver offers 1-handed loading for its 1/4-in hex chuck and accepts 1-in bit tips
  • DCS355 Oscillating tool offers a Quick-Change accessory system that allows blades and attachments to be changed quickly without wrenches
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.43/each

Specifications

Dimensions

  • Contents
    (1) DCF885 20V MAX* Drill/Driver, (1) DCS355 20V MAX* Brushless Oscillating Multi-Tool, (1) DCB107 Charger, (1) DCD771 20V MAX* Drill/Driver, (1) DLC040 LED Work Light, (1) Tool Bag, (2) DCB201 20V MAX* Batteries

Details

  • Batteries Included
    2
  • Battery Voltage
    20
  • Blade Changing
    Keyless
  • Case Included
    Yes
  • Charger Included
    Yes
  • Cordless or Corded
    Cordless
  • CSA Certified
    No
  • ETL Listed
    No
  • Finish Coating
    Yellow/Black
  • Includes
    Bag
  • Power Source
    Electric
  • Tools Included
    2
  • UL Listed
    Yes
  • UPC_NO
    885911676908
  • Warranty
    3 year limited warranty/1 year free service contract/90 day money back guarantee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)