Motion
DWMT87141B

DEWALT
DWMT87141B

Non-Impact Socket - 3/8 in Drive Size, T15 Socket Size, Torx Bit, Standard Type
Mi Item #12201382
MFR #DWMT87141B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWMT87141B

Non-Impact Socket - 3/8 in Drive Size, T15 Socket Size, Torx Bit, Standard Type
Mi Item #12201382
MFR #DWMT87141B

Mfr description
DWMT87141B DWMT 3/8 DR TORX BIT SKT T15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Socket Size
    T15

Details

  • Socket Points
    Torx Bit
  • Socket Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)