Motion
49-16-2656M

MILWAUKEE TOOL
49-16-2656M

Specialty Tool - Steel Material, Red, Black Color
Mi Item #12201466
MFR #49-16-2656M
Price$700.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2656M

Specialty Tool - Steel Material, Red, Black Color
Mi Item #12201466
MFR #49-16-2656M

Mfr description
49-16-2656M 7/8" STREAMLINE ACR PRESS JA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$700.85/each

Specifications

Details

  • Battery Included
    No
  • Color
    Black, Red
  • Cordless or Corded
    Cordless
  • Features
    Durable Steel Jaws, Flame-Free Refrigerant Line Connections, In-line Design, Spring-Loaded
  • Material
    Steel
  • Number Of Pieces
    1
  • Tool Type
    Press Jaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)