Motion
49-16-2613

MILWAUKEE TOOL
49-16-2613

2 In. ProPEX Expander Head For M18 FUEL 2 In. ProPEX Expander
MI ITEM #12201472
MFR #49-16-2613
List Price$673.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-16-2613

2 In. ProPEX Expander Head For M18 FUEL 2 In. ProPEX Expander
MI ITEM #12201472
MFR #49-16-2613

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$673.55/each for your price

Overview

Mfr description
49-16-2613 2 PROPEX EXPANDER HEAD FOR M
  • Precision engineered for accurate expansions
  • Integrated cone design reduces 2 in. expansion cycle length
  • Lightest 2 in. expander head
  • Milwaukee auto-rotate compatible
  • Chrome plating for weather and corrosion resistance
  • Easy size recognition on rings & collar surface
  • Compatible with the M18 FUEL™ 2 in. ProPEX® Expander (2932)
  • Weight: 2.45 Lbs.
  • Threaded collar provides quick head size changes

Specifications

  • Manufacturer Upc Number
    045242559596
  • UPC_NO
    045242559596
  • Additional Details
    The MILWAUKEE® 2” ProPEX® Expander Head for M18 FUEL™ 2” ProPEX® Expander is precision engineered for accurate expansions and auto-rotating compatibility. The integrated cone design of the 2” head reduces the travel length of the expander’s expansion cone, allowing for the most compact expansion cycle. Made from high-strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Size markings on ring and collar surfaces provide easy recognition at any orientation. This head is designed exclusively for the M18 FUEL™ 2” ProPEX® Expander Tool. For best performance, use 150g ProPEX® Expander Grease and 2” Head Applicator (49-08-2403) to grease the integrated cone and collar of the ProPEX® expansion head.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text